Motion
650-5M-15

MEGADYNE
650-5M-15

RPP, 5 mm Pitch, 650 mm Pitch Length, 15 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #10975884
MFR #650-5M-15
Price$47.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
650-5M-15

RPP, 5 mm Pitch, 650 mm Pitch Length, 15 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #10975884
MFR #650-5M-15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.23/each

Specifications

Dimensions

  • Overall Length
    650 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    650 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    130

Overview

Mfr description
650-5M-15 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought