Overview
Mfr description
650J25 MULTI-RIB
Specifications
- SectionJ
- Overall Length65 in
- MaterialPolybutadiene Rubber
- Number Of Ribs25
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number650J25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data