Motion
651J10MA

MEGADYNE
651J10MA

Micro V-Belt - J Belt Section:, 10 Ribs, 65.10 in Overall Length, V-Ribbed
MI ITEM #10975907
MFR #651J10MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
651J10MA

Micro V-Belt - J Belt Section:, 10 Ribs, 65.10 in Overall Length, V-Ribbed
MI ITEM #10975907
MFR #651J10MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
651J10MA MULTI-RIB

Specifications

  • Section
    J
  • Overall Length
    65.10 in
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    10
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    651J10MA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text