1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
655-5M-60
RPP, 5 mm Pitch, 655 mm Pitch Length, 60 mm Width, 131 Teeth, Chloroprene Material
MI ITEM #
10975912
MFR #
655-5M-60
Price
$188.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 655-5M-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
655-5M-60
RPP, 5 mm Pitch, 655 mm Pitch Length, 60 mm Width, 131 Teeth, Chloroprene Material
MI ITEM #
10975912
MFR #
655-5M-60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$188.39
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
655 mm
Overall
Width
60 mm
Pitch
5 mm
Pitch Length
655 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
131
Overview
Mfr description
655-5M-60 HTD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought