Overview
Mfr description
655L18 MULTI-RIB
Specifications
- SectionL
- Overall Length65.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs18
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number655L18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data