Motion
655L4
Micro V-Belt - L Belt Section:, 4 Ribs, 65.50 in Overall Length, V-Ribbed
MI ITEM #10975929
MFR #655L4
Price$126.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 4 Ribs, 65.50 in Overall Length, V-Ribbed
MI ITEM #10975929
MFR #655L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.00/each

Specifications

Dimensions

  • Overall Length
    65.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    655L4
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    4
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Overview

Mfr description
655L4 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought