1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
665-5M-60
RPP, 5 mm Pitch, 665 mm Pitch Length, 60 mm Width, 133 Teeth, Chloroprene Material
MI ITEM #
10975963
MFR #
665-5M-60
List Price
$179.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 665-5M-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
665-5M-60
RPP, 5 mm Pitch, 665 mm Pitch Length, 60 mm Width, 133 Teeth, Chloroprene Material
MI ITEM #
10975963
MFR #
665-5M-60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$179.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
665-5M-60 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
665 mm
Overall Width
60 mm
Material
Chloroprene
Number Of Teeth
133
Pitch Length
665 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data