Motion
669J10MA

MEGADYNE
669J10MA

Micro V-Belt - J Belt Section:, 10 Ribs, 69.90 in Overall Length, V-Ribbed
Mi Item #10975968
MFR #669J10MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
669J10MA

Micro V-Belt - J Belt Section:, 10 Ribs, 69.90 in Overall Length, V-Ribbed
Mi Item #10975968
MFR #669J10MA

Mfr description
669J10MA MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    69.90 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    669J10MA
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)