Overview
Mfr description
670J12 MULTI-RIB
Specifications
- SectionJ
- Overall Length67 in
- MaterialPolybutadiene Rubber
- Number Of Ribs12
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number670J12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data