Motion
675L52

MEGADYNE
675L52

Micro V-Belt - L Belt Section:, 52 Ribs, 67.50 in Overall Length, V-Ribbed
Mi Item #10975998
MFR #675L52
Price$1,669.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
675L52

Micro V-Belt - L Belt Section:, 52 Ribs, 67.50 in Overall Length, V-Ribbed
Mi Item #10975998
MFR #675L52

Mfr description
675L52 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,669.94/each

Specifications

Dimensions

  • Overall Length
    67.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    675L52
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    52
  • Product Type
    Industrial Micro-V Belts
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)