Motion
680-8M-60

MEGADYNE
680-8M-60

RPP, 8 mm Pitch, 680 mm Pitch Length, 60 mm Width, 85 Teeth, Chloroprene Material
MI ITEM #10976016
MFR #680-8M-60
Price$180.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
680-8M-60

RPP, 8 mm Pitch, 680 mm Pitch Length, 60 mm Width, 85 Teeth, Chloroprene Material
MI ITEM #10976016
MFR #680-8M-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.27/each

Specifications

Dimensions

  • Overall Length
    680 mm
  • Overall Width  
    60 mm
  • Pitch
    8 mm
  • Pitch Length
    680 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    85

Overview

Mfr description
680-8M-60 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought