Overview
Mfr description
690J50 MULTI-RIB
Specifications
- SectionJ
- Overall Length69 in
- MaterialPolybutadiene Rubber
- Number Of Ribs50
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number690J50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data