Motion
69T5/815

MEGADYNE
69T5/815

T5, 5 mm Pitch, 815 mm Pitch Length, 69 mm Width, 163 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10976085
MFR #69T5/815
Price$138.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
69T5/815

T5, 5 mm Pitch, 815 mm Pitch Length, 69 mm Width, 163 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10976085
MFR #69T5/815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.74/each

Specifications

Dimensions

  • Overall Length
    815 mm
  • Overall Width  
    69 mm
  • Pitch
    5 mm
  • Pitch Length
    815 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    163

Overview

Mfr description
69T5/815 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought