1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
6T2.5/317.5
T2.5, 2.50 mm Pitch, 12.5000 in Pitch Length, 6 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
10976102
MFR #
6T2.5/317.5
List Price
$12.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 6T2.5/317.5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
6T2.5/317.5
T2.5, 2.50 mm Pitch, 12.5000 in Pitch Length, 6 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
10976102
MFR #
6T2.5/317.5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6T2.5/317.5 METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Length
12.5000 in
Overall Width
6 mm
Material
Thermoset PU 88 ShA
Pitch Length
12.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data