Motion
7/5V2650

MEGADYNE
7/5V2650

Narrow Unimatch Deep Wedge Banded V-Belt - 5V, 5/8 in Top Width, 7 Strand, 265 in Nominal Outside Length, Smooth
MI ITEM #10976170
MFR #7/5V2650
Price$3,402.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
7/5V2650

Narrow Unimatch Deep Wedge Banded V-Belt - 5V, 5/8 in Top Width, 7 Strand, 265 in Nominal Outside Length, Smooth
MI ITEM #10976170
MFR #7/5V2650

Mfr description
7/5V2650 DEEP WEDGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,402.35/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    265 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    7
  • Product Type
    Industrial V-Belts
  • Section
    5V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)