Motion
7/C420

MEGADYNE
7/C420

Classical Unimatch Banded V-Belt - C, 7/8 in Top Width, 7 Strand, 422 in Nominal Outside Length, Smooth
MI ITEM #10976313
MFR #7/C420
List Price$3,867.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
7/C420

Classical Unimatch Banded V-Belt - C, 7/8 in Top Width, 7 Strand, 422 in Nominal Outside Length, Smooth
MI ITEM #10976313
MFR #7/C420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,867.18/each for your price

Overview

Mfr description
7/C420 MULTI BANDED

Specifications

  • Section
    C
  • Number Of Strands
    7
  • Nominal Outside Length
    422 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text