Motion
700-5M-24

MEGADYNE
700-5M-24

RPP, 5 mm Pitch, 700 mm Pitch Length, 24 mm Width, 140 Teeth, Chloroprene Material
Mi Item #10976348
MFR #700-5M-24
Price$72.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
700-5M-24

RPP, 5 mm Pitch, 700 mm Pitch Length, 24 mm Width, 140 Teeth, Chloroprene Material
Mi Item #10976348
MFR #700-5M-24

Mfr description
700-5M-24 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.96/each

Specifications

Dimensions

  • Overall Length
    700 mm
  • Overall Width  
    24 mm
  • Pitch
    5 mm
  • Pitch Length
    700 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)