Motion
700XH175

MEGADYNE
700XH175

XH, 0.8750 in Pitch, 1778 mm Pitch Length, 1.7500 in Width, 80 Teeth, Chloroprene Material
Mi Item #10976373
MFR #700XH175
Price$395.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
700XH175

XH, 0.8750 in Pitch, 1778 mm Pitch Length, 1.7500 in Width, 80 Teeth, Chloroprene Material
Mi Item #10976373
MFR #700XH175

Mfr description
700XH175 TIMING BELT - XH PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.86/each

Specifications

Dimensions

  • Overall Length
    1778 mm
  • Overall Width  
    1.7500 in
  • Pitch
    0.8750 in
  • Pitch Length
    1778 mm

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)