Motion
705-5M-100

MEGADYNE
705-5M-100

RPP, 5 mm Pitch, 705 mm Pitch Length, 100 mm Width, 141 Teeth, Chloroprene Material
Mi Item #10976378
MFR #705-5M-100
Price$299.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
705-5M-100

RPP, 5 mm Pitch, 705 mm Pitch Length, 100 mm Width, 141 Teeth, Chloroprene Material
Mi Item #10976378
MFR #705-5M-100

Mfr description
705-5M-100 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.36/each

Specifications

Dimensions

  • Overall Length
    705 mm
  • Overall Width  
    100 mm
  • Pitch
    5 mm
  • Pitch Length
    705 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)