Overview
Mfr description
710L28 MULTI-RIB
Specifications
- SectionL
- Overall Length71 in
- MaterialPolybutadiene Rubber
- Number Of Ribs28
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number710L28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data