Motion
720-8M-180

MEGADYNE
720-8M-180

RPP, 8 mm Pitch, 720 mm Pitch Length, 180 mm Width, 90 Teeth, Chloroprene Material
MI ITEM #10976430
MFR #720-8M-180
Price$529.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
720-8M-180

RPP, 8 mm Pitch, 720 mm Pitch Length, 180 mm Width, 90 Teeth, Chloroprene Material
MI ITEM #10976430
MFR #720-8M-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$529.41/each

Specifications

Dimensions

  • Overall Length
    720 mm
  • Overall Width  
    180 mm
  • Pitch
    8 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    90

Overview

Mfr description
720-8M-180 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought