1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
720PLT8M60
RPP, 8 mm Pitch, 720 mm Pitch Length, 60 mm Width, 90 Teeth, Chloroprene Material
MI ITEM #
10976487
MFR #
720PLT8M60
Price
$306.92
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 720PLT8M60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
720PLT8M60
RPP, 8 mm Pitch, 720 mm Pitch Length, 60 mm Width, 90 Teeth, Chloroprene Material
MI ITEM #
10976487
MFR #
720PLT8M60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$306.92
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
720 mm
Overall
Width
60 mm
Pitch
8 mm
Pitch Length
720 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
90
Overview
Mfr description
720PLT8M60 RPC 8MM PLATINUM BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought