Motion
725-5M-180

MEGADYNE
725-5M-180

RPP, 5 mm Pitch, 725 mm Pitch Length, 180 mm Width, 145 Teeth, Chloroprene Material
Mi Item #10976494
MFR #725-5M-180
Price$548.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
725-5M-180

RPP, 5 mm Pitch, 725 mm Pitch Length, 180 mm Width, 145 Teeth, Chloroprene Material
Mi Item #10976494
MFR #725-5M-180

Mfr description
725-5M-180 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.54/each

Specifications

Dimensions

  • Overall Length
    725 mm
  • Overall Width  
    180 mm
  • Pitch
    5 mm
  • Pitch Length
    725 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)