1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
725H1910
H, 0.5000 in Pitch, 72.5000 in Pitch Length, 19.1000 in Width, 145 Teeth, Chloroprene Material
MI ITEM #
10976498
MFR #
725H1910
Price
$2,026.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 725H1910
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
725H1910
H, 0.5000 in Pitch, 72.5000 in Pitch Length, 19.1000 in Width, 145 Teeth, Chloroprene Material
MI ITEM #
10976498
MFR #
725H1910
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,026.10
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
72.5000 in
Overall
Width
19.1000 in
Pitch
0.5000 in
Pitch Length
72.5000 in
Details
Belt Type
H
Material
Chloroprene
Number Of
Teeth
145
Overview
Mfr description
725H1910 470 MM SLEEVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought