Motion
725H450

MEGADYNE
725H450

H, 0.5000 in Pitch, 72.5000 in Pitch Length, 4.5000 in Width, 145 Teeth, Chloroprene Material
Mi Item #10976499
MFR #725H450
Price$463.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
725H450

H, 0.5000 in Pitch, 72.5000 in Pitch Length, 4.5000 in Width, 145 Teeth, Chloroprene Material
Mi Item #10976499
MFR #725H450

Mfr description
725H450 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.29/each

Specifications

Dimensions

  • Overall Length
    72.5000 in
  • Overall Width  
    4.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    72.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)