Overview
Mfr description
725L5 MULTI-RIB
Specifications
- SectionL
- Overall Length72.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs5
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number725L5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data