Motion
725L9
Micro V-Belt - L Belt Section:, 9 Ribs, 72.50 in Overall Length, V-Ribbed
MI ITEM #10976512
MFR #725L9
Price$304.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 9 Ribs, 72.50 in Overall Length, V-Ribbed
MI ITEM #10976512
MFR #725L9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$304.26/each

Specifications

Dimensions

  • Overall Length
    72.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    725L9
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    9
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Overview

Mfr description
725L9 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought