Motion
744-8M-50

MEGADYNE
744-8M-50

RPP, 8 mm Pitch, 744 mm Pitch Length, 50 mm Width, 93 Teeth, Chloroprene Material
MI ITEM #10976584
MFR #744-8M-50
Price$161.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
744-8M-50

RPP, 8 mm Pitch, 744 mm Pitch Length, 50 mm Width, 93 Teeth, Chloroprene Material
MI ITEM #10976584
MFR #744-8M-50

Mfr description
744-8M-50 HTD TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.78/each

Specifications

Dimensions

  • Overall Length
    744 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    744 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    93

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)