Motion
750H375

MEGADYNE
750H375

H, 0.5000 in Pitch, 1905 mm Pitch Length, 3.7500 in Width, 150 Teeth, Chloroprene Material
MI ITEM #10976633
MFR #750H375
Price$398.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
750H375

H, 0.5000 in Pitch, 1905 mm Pitch Length, 3.7500 in Width, 150 Teeth, Chloroprene Material
MI ITEM #10976633
MFR #750H375

Mfr description
750H375 TIMING BELT - H PITCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.61/each

Specifications

Dimensions

  • Overall Length
    1905 mm
  • Overall Width  
    3.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    1905 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)