Overview
Mfr description
750J21 MULTI-RIB
Specifications
- SectionJ
- Overall Length75 in
- MaterialPolybutadiene Rubber
- Number Of Ribs21
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number750J21
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data