Motion
760-8M-37

MEGADYNE
760-8M-37

RPP, 8 mm Pitch, 760 mm Pitch Length, 37 mm Width, 95 Teeth, Chloroprene Material
Mi Item #10976701
MFR #760-8M-37
Price$122.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
760-8M-37

RPP, 8 mm Pitch, 760 mm Pitch Length, 37 mm Width, 95 Teeth, Chloroprene Material
Mi Item #10976701
MFR #760-8M-37

Mfr description
760-8M-37 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.22/each

Specifications

Dimensions

  • Overall Length
    760 mm
  • Overall Width  
    37 mm
  • Pitch
    8 mm
  • Pitch Length
    760 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)