Motion
760-8M-38

MEGADYNE
760-8M-38

RPP, 8 mm Pitch, 760 mm Pitch Length, 38 mm Width, 95 Teeth, Chloroprene Material
MI ITEM #10976702
MFR #760-8M-38
Price$125.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
760-8M-38

RPP, 8 mm Pitch, 760 mm Pitch Length, 38 mm Width, 95 Teeth, Chloroprene Material
MI ITEM #10976702
MFR #760-8M-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.50/each

Specifications

Dimensions

  • Overall Length
    760 mm
  • Overall Width  
    38 mm
  • Pitch
    8 mm
  • Pitch Length
    760 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    95

Overview

Mfr description
760-8M-38 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought