Motion
760-8MG-37

MEGADYNE
760-8MG-37

8M, 8 mm Pitch, 760 mm Pitch Length, 37 mm Width, 95 Teeth, High-performance NBR Material
MI ITEM #10976709
MFR #760-8MG-37
Price$175.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
760-8MG-37

8M, 8 mm Pitch, 760 mm Pitch Length, 37 mm Width, 95 Teeth, High-performance NBR Material
MI ITEM #10976709
MFR #760-8MG-37

Mfr description
760-8MG-37 RPP GOLD TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.15/each

Specifications

Dimensions

  • Overall Length
    760 mm
  • Overall Width  
    37 mm
  • Pitch
    8 mm
  • Pitch Length
    760 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    95

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)