Motion
770-5M-08

MEGADYNE
770-5M-08

RPP, 5 mm Pitch, 770 mm Pitch Length, 8 mm Width, 154 Teeth, Chloroprene Material
MI ITEM #10976741
MFR #770-5M-08
Price$27.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
770-5M-08

RPP, 5 mm Pitch, 770 mm Pitch Length, 8 mm Width, 154 Teeth, Chloroprene Material
MI ITEM #10976741
MFR #770-5M-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.70/each

Specifications

Dimensions

  • Overall Length
    770 mm
  • Overall Width  
    8 mm
  • Pitch
    5 mm
  • Pitch Length
    770 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    154

Overview

Mfr description
770-5M-08 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought