Motion
784-8M-28

MEGADYNE
784-8M-28

RPP, 8 mm Pitch, 784 mm Pitch Length, 28 mm Width, 98 Teeth, Chloroprene Material
MI ITEM #10976808
MFR #784-8M-28
Price$104.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
784-8M-28

RPP, 8 mm Pitch, 784 mm Pitch Length, 28 mm Width, 98 Teeth, Chloroprene Material
MI ITEM #10976808
MFR #784-8M-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.96/each

Specifications

Dimensions

  • Overall Length
    784 mm
  • Overall Width  
    28 mm
  • Pitch
    8 mm
  • Pitch Length
    784 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    98

Overview

Mfr description
784-8M-28 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought