Overview
Mfr description
795J4 MULTI RIB
Specifications
- SectionJ
- Overall Length79.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs4
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number795J4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data