1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
7T2.5/230
T2.5, 2.50 mm Pitch, 230 mm Pitch Length, 7 mm Width, Thermoset PU 88 ShA Material
Mi Item #
10976848
MFR #
7T2.5/230
Price
$16.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 7T2.5/230
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
7T2.5/230
T2.5, 2.50 mm Pitch, 230 mm Pitch Length, 7 mm Width, Thermoset PU 88 ShA Material
Mi Item #
10976848
MFR #
7T2.5/230
Mfr description
7T2.5/230 METRIC TIMING BELT - MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16
.05
/each
Add to Cart
Specifications
Dimensions
Overall Length
230 mm
Overall
Width
7 mm
Pitch
2.50 mm
Pitch Length
230 mm
Details
Belt Type
T2.5
Material
Thermoset PU 88 ShA
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items