1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
7T2.5/265
T2.5, 2.50 mm Pitch, 265 mm Pitch Length, 7 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
10976849
MFR #
7T2.5/265
List Price
$16.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 7T2.5/265
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
7T2.5/265
T2.5, 2.50 mm Pitch, 265 mm Pitch Length, 7 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
10976849
MFR #
7T2.5/265
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$16.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
7T2.5/265 METRIC TIMING BELT - MEGAPOWER
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Length
265 mm
Overall Width
7 mm
Material
Thermoset PU 88 ShA
Pitch Length
265 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data