1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
7T5/850
T5, 5 mm Pitch, 850 mm Pitch Length, 7 mm Width, 170 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10976859
MFR #
7T5/850
Price
$16.25
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 7T5/850
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
7T5/850
T5, 5 mm Pitch, 850 mm Pitch Length, 7 mm Width, 170 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10976859
MFR #
7T5/850
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$16.25
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
850 mm
Overall
Width
7 mm
Pitch
5 mm
Pitch Length
850 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
170
Overview
Mfr description
7T5/850 METRIC TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought