1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
8/8V1000
Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 8 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #
10976886
MFR #
8/8V1000
Price
$2,760.67
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
MEGADYNE 8/8V1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
8/8V1000
Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 8 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #
10976886
MFR #
8/8V1000
Mfr description
8/8V1000 DEEP WEDGE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,760
.67
/each
Add to Cart
Specifications
Dimensions
Belt Height
7/8 in
Nominal Outside Length
100 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Smooth
Cord Material
Polyester
Material
Synthetic Rubber - SBR
Number Of Strands
8
Product Type
Industrial V-Belts
Section
8V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items