Motion
8/B190

MEGADYNE
8/B190

Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 8 Strand, 193 in Nominal Outside Length, Smooth
MI ITEM #10976916
MFR #8/B190
Your Price$942.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
8/B190

Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 8 Strand, 193 in Nominal Outside Length, Smooth
MI ITEM #10976916
MFR #8/B190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$942.57/each(List $1,083.96)

Overview

Mfr description
8/B190 MULTI BANDED

Specifications

  • Section
    B
  • Number Of Strands
    8
  • Nominal Outside Length
    193 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text