Motion
8/D158

MEGADYNE
8/D158

Classical Unimatch Banded V-Belt - D, 1-1/4 in Top Width, 8 Strand, 163 in Nominal Outside Length, Smooth
Mi Item #10976984
MFR #8/D158
Price$3,114.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
8/D158

Classical Unimatch Banded V-Belt - D, 1-1/4 in Top Width, 8 Strand, 163 in Nominal Outside Length, Smooth
Mi Item #10976984
MFR #8/D158

Mfr description
8/D158 MULTI BANDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,114.10/each

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    163 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    8
  • Product Type
    Industrial V-Belts
  • Section
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)