Motion
800-5M-200

MEGADYNE
800-5M-200

RPP, 5 mm Pitch, 800 mm Pitch Length, 200 mm Width, 160 Teeth, Chloroprene Material
Mi Item #10977009
MFR #800-5M-200
Price$658.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
800-5M-200

RPP, 5 mm Pitch, 800 mm Pitch Length, 200 mm Width, 160 Teeth, Chloroprene Material
Mi Item #10977009
MFR #800-5M-200

Mfr description
800-5M-200 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.49/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    200 mm
  • Pitch
    5 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)