Motion
800-5MS-30

MEGADYNE
800-5MS-30

5M, 5 mm Pitch, 800 mm Pitch Length, 30 mm Width, 160 Teeth, Fiber Loaded Nitrile Material
MI ITEM #10977018
MFR #800-5MS-30
Price$98.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
800-5MS-30

5M, 5 mm Pitch, 800 mm Pitch Length, 30 mm Width, 160 Teeth, Fiber Loaded Nitrile Material
MI ITEM #10977018
MFR #800-5MS-30

Mfr description
800-5MS-30 RPP SILVER TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.62/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    30 mm
  • Pitch
    5 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    5M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)