1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
800-8M-120
RPP, 8 mm Pitch, 800 mm Pitch Length, 120 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #
10977020
MFR #
800-8M-120
List Price
$417.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 800-8M-120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
800-8M-120
RPP, 8 mm Pitch, 800 mm Pitch Length, 120 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #
10977020
MFR #
800-8M-120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$417.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
800-8M-120 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
800 mm
Overall Width
120 mm
Material
Chloroprene
Number Of Teeth
100
Pitch Length
800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data