Motion
800PLT8M62

MEGADYNE
800PLT8M62

RPP, 8 mm Pitch, 800 mm Pitch Length, 62 mm Width, 100 Teeth, Chloroprene Material
Mi Item #10977092
MFR #800PLT8M62
Price$349.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
800PLT8M62

RPP, 8 mm Pitch, 800 mm Pitch Length, 62 mm Width, 100 Teeth, Chloroprene Material
Mi Item #10977092
MFR #800PLT8M62

Mfr description
800PLT8M62 RPC 8MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.70/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    62 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)