Motion
800-RPP8M-50

MEGADYNE
800-RPP8M-50

RPP, 8 mm Pitch, 800 mm Pitch Length, 50 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #10977096
MFR #800-RPP8M-50
Price$161.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
800-RPP8M-50

RPP, 8 mm Pitch, 800 mm Pitch Length, 50 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #10977096
MFR #800-RPP8M-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.78/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    100

Overview

Mfr description
800-RPP8M-50 RPP TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought