Motion
80T10/1100

MEGADYNE
80T10/1100

T10, 10 mm Pitch, 1100 mm Pitch Length, 80 mm Width, 110 Teeth, Thermoset PU 88 ShA Material
Mi Item #10977124
MFR #80T10/1100
Price$296.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
80T10/1100

T10, 10 mm Pitch, 1100 mm Pitch Length, 80 mm Width, 110 Teeth, Thermoset PU 88 ShA Material
Mi Item #10977124
MFR #80T10/1100

Mfr description
80T10/1100 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.87/each

Specifications

Dimensions

  • Overall Length
    1100 mm
  • Overall Width  
    80 mm
  • Pitch
    10 mm
  • Pitch Length
    1100 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)