Overview
Mfr description
820J7 MULTI-RIB
Specifications
- SectionJ
- Number Of Ribs7
- Overall Length82 in
- Construction TypeV-Ribbed
- Manufacturer Catalog Number820J7
- MaterialPolybutadiene Rubber
- Product TypeIndustrial Micro-V Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data