Overview
Mfr description
825L19 MULTI RIB
Specifications
- SectionL
- Overall Length82.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs19
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number825L19
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data